Pros, Join Our TradeMaster Program!
Description
The C164, with EOS Technology, eliminates the number one hassle experienced by HVAC technicians, the cost and down time of replacing the O2 sensor. The EOS award-winning technology for combustion analysis replaces the everyday electro-optical sensor with EOS CO2 technology, lowering the cost of ownership. The C164 offers direct CO2 measurement, Niric Oxide measurement and features a 30 second start up time.

Features:
  • Backlight: Yes
  • Temperature Inputs: Yes
  • Temp differential: Yes
  • Wireless output: Yes
  • Protective boot or overmolding: Yes
  • Sensor Technology: EOS
  • Dual Presssure Input: Yes
  • Differential pressure: Yes
  • Preprogrammed Fuels: 8
  • Start time: 30 sec.
  • High altitude compensation: Yes
  • Warranty: 1-Year
  • Number of display parameters: 6 line
  • NOx Filtered: Yes


Functions:
  • CO: 0 to 2000 ppm
  • CO2: 0 to 20%
  • O2: calculated 0 to 21%
  • NOx: 0 to 600 ppm
  • Flue temperature: 32° to 1112°F (0° to 600°C)
  • Inlet temperature: 32° to 1112°F (0° to 600°C)
  • Pressure: Yes


Includes
  • Quick Start Guide
  • (3) Rechargeable AA Batteries
  • Carry Case
  • 2 K-Type Temp Probe
  • Flue Probe
  • USB Cable
  • Particle filter
  • Pressure Tubing
Read more
Specs
Product Type:
Analyzer
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.