Pros, Join Our TradeMaster Program!
Description
Functions
  • Co reading direct on your device or UEi clamp meters
  • Reads up to 999 ppm CO
  • Detects CO to 1 ppm
  • Resolution: 1 ppm
  • Accuracy: +/-(3% of reading + 1 ppm)
  • Ambient Temperature: 32 to 104 F (0 to 40 C)
Features
  • Use with compatible iPhone or Android smart phones
  • Free App displays 3 visual danger levels
  • App allows logging and emailing capabilities
  • Compatible with select UEi clamp meters: DL429, DL389, DL379B, DL379
  • Clamp meter use requires clamp head adapter CHA1 (not included)
  • CHA1 available with a COA1 online product registration
  • 1-Year limited warranty
Read more
Manuals (1)
Specs
Product Type:
Carbon Monoxide Detector
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.