Pros, Join Our TradeMaster Program!
Description
The True RMS single display clamp-on meters: The new clamp meter line offers two True RMS single display meters. The DL469, a 400A AC clamp meter equipped with essential functionality.

Designed to the latest safety standards: Designed to 3rd edition safety standards and ETL listed for US and Canada, the DL469 is rated for CATIII 1000V protection.

Smart and rugged design: Featuring a good balance between the way it feels in your hand and the way it survives the job. These clamp meters are equipped with the essential functionality for professionals and is backed by a two-year limited warranty

Features:
  • True RMS
  • 400A AC
  • 750V AC/600V DC
  • Resistance 40M
  • DC microamps 2000µA
  • Diode test
  • Non-contact voltage detection
  • Audible continuity
Includes:
  • Test leads, w/alligator clips CATIV 600V/CATIII 1000V
  • Zippered pouch
  • Batteries 2 (AAA)
  • Manual
Hide Description
Specs
Product Type:

Clamp Meter

Voltage:

750v

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.