Pros, Join Our TradeMaster Program!
Description
The UEi DL489COMBO 600A AC HVAC/R clamp meter with TRMS is equipped with essential functionality such as Resistance 60MQ, DC microamps, Temperature, Diode test, Non-contact voltage detection, and Audible continuity.

Designed to 3rd edition safety standards and ETL listed for US and Canada, the UEi DL489 is rated for CATII 600V and CATII 1000V protection.

Featuring a excellent balance between the way it feels in your hand and the way it survives the job. The UEi DL489COMBO clamp meter is equipped with the essential functionality for professionals and is backed by a two-year limited warranty.

Includes:
  • 1 - 2 Pipe clamp adapters (ATTPC3)
  • 1 - Test leads w /alligator clips CATIV 600V/CATII 1000V
  • 1 - 2 K-Type temperature probes (ATT29)
  • 2 - 6 AAA Batteries
  • 1 - User's Manual

Features:
  • True RMS
  • 600A AC
  • 750V AC/1000V DC
  • Resistance 60M
  • Capacitance 2000µF
  • Frequency 99.99kHz
  • Temperature Range (K-Type) -22 to 752 F
  • DC microamps 2000uA
  • Frequency/Duty cycle
  • Diode test
  • Non-contact voltage detection
  • Audible continuity
  • 2-Year limited warranty
Read more
Specs
Product Type:
Clamp Meter
Voltage:
750v
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.