Pros, Join Our TradeMaster Program!
Description
Features:
  • Dual input differential measurement to ±60 inches water column
  • Triple Scale: inches water column (In-WC), mBar, and PSI
  • MIN/MAX value capture
  • Data hold
  • Backlit display
  • Ruggedized, including rubber boot with integral magnet
  • Auto power-off
  • 3 Year limited warranty

Includes:
  • Dual Input Electronic Manometer (EM201E)
  • 2 Magnetic static pressure tips (ASP1)
  • 2 Brass valve fitting connector (BF100)
  • Soft carrying case (AC319)
  • Pressure tubing
  • 9V Battery

Read more
Manuals (2)
Specs
Product Type:
Pressure Tester
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.