Pros, Join Our TradeMaster Program!
Description
The RESCUE Select Truck Stock is a universal high efficient ECM Motor designed as a drop-in replacement for OEM constant torque motors. .The RESCUE Select's motor and module technology provides 6000V surge protection, and operates quieter than the OEM ECM motor.

  • Replaces X13®† and SelecTech® constant torque ECM motors
  • Patented high efficiency design with smooth, quiet start up
  • Wired to the OEM equipment using the equipment's existing connections, for ease of installation..
  • Can be mounted using OEM belly band mounting system. Kits available for mounting adaptation for flex and rigid mounting systems
  • Comes pre-programmed with standard settings to use for replacement
  • Programmed torque values may be reprogrammed to closely match OEM performance
  • 6000V surge protection - more than double the protection of many OEM motors.
  • Fully potted electric module for superior moisture protection
  • Motor and module technology creates smooth, quiet speed changes
  • 2 year warranty from date of installation provides homeowner assurance
Read more
Specs
Type:
Brushless Permanent Magnet
Voltage:
115v
Horse Power:
3/4
RPM:
1050
Phase:
1
Speeds:
Variable
Amperage:
9.3-9.5
Rotation:
Reversible
Enclosure Type:
Open Air Over
Frame:
48Y
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.