Description
Condenser cooling fan motors to meet manufacturer’s requirements for commercial refrigeration units.

Features:
  • OEM Direct Replacements
  • Single Speed
  • Automatic Reset Thermal Overload Protector
  • Designed for use with 370V Capacitors

Note: Image may not be actual representation of item.
Read more
Manuals (1)
Specs
Type:
Permanent Split Capacitor
Voltage:
208-230V
Horse Power:
1/3
RPM:
1625
Speeds:
1
Phase:
1
Diameter (Inches):
5.6"
Amperage:
2.9
Enclosure Type:
Open Drip Proof
Frame:
48Y
OEM:
Hill Refrigeration
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.