Trade Professional? Apply to become a TradeMaster!
Description
Designed to meet manufacturer’s requirements for belt-drive blowers in commercial air conditioning applications where 3 phase power is required.

Features:
  • 104 F (40 C) Ambient
  • Class B Insulation
  • Dual Voltage
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Continuous Duty
  • Double Contact Sealed Ball Bearings

Note: Image may not be actual representation of item.
Read more
Specs
Type:
Polyphase
Voltage:
200-230/460v
Horse Power:
1-1/2
RPM:
1725
Phase:
3
Diameter (Inches):
12.4"
Amperage:
5.0/2.5
Rotation:
Reversible
Frame:
56HZ
Enclosure Type:
Open Drip Proof
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.