Pros, Join Our TradeMaster Program!
Description
The EP Heating Manifold Mounting Brackets mount the manifold assembly to a wall.
Read more
Specs
Application:
Accessory
Type:
Bracket
Material:
Aluminum
Length:
13.6"
Width:
1"
Depth (Inches):
2-1/5"
Used With:
EP Radiant Heat Manifolds
Warranty:
10 Years
×
Special Holiday
Special Hours
8am–5pm ET
Mon – Fri, 7AM – 6PM

In observance of Memorial Day, Pickup will be closed:
Monday, May 25 and reopen at 7AM on Tuesday, May 26.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.