Pros, Join Our TradeMaster Program!
Description
The Uponor Three-way Mixing Valve is a microprocessor-controlled valve designed to regulate the supply water temperature to a radiant heating system by modulating the position of the valve. Mixed supply setpoint can be configured to reset from the outdoor air temperature or a fixed setpoint. Optional boiler sensor can be used to provide boiler protection in non-condensing boiler applications.
Read more
Specs
Application:
Mixing
Size:
3/4"
Connection Type:
Sweat
Max Temp (F):
240°F
Min Temp (F):
20°F
Max Pressure (PSI):
300
Wiring:
Screw Terminal Block
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.