Application: | Plumbing Heating |
---|---|
Size: | 1" |
Flow Capacity (Cv): | 29 |
Max Pressure (PSI): | 250 |
Max Temp (F): | 250°F |
Material: | Brass |
Fitting System Compatibility: | Expander (ProPEX) |
Standards Met: | ASTM F1960 CSA B137.5 ASTM F877 NSF 359 ASTM E84 |
Tubing Compatibility: | PEX |
Warranty: | 10 Year |
Port Type: | Full Port |
Connection Type: | ProPEX x ProPEX |
Connection Method: | PEX |