Pros, Join Our TradeMaster Program!
Description
Uponor ProPEX® Brass Ball Valve is intended for radiant heating/cooling and hydronic piping applications.1 Both ends are manufactured with the ProPEX fitting for connections to Uponor PEX pipe. The full-port valves are compatible with propylene glycol mixtures up to 50%. Stem extensions can be installed to accommodate up to 2" of pipe insulation. These ball valves are not for use with potable-water applications.

Features:
  • Conforms to standards ASTM F877, ASTM F1960, ASTM E84, CSA B137.5 and NSF 359
  • Listed to ANSI/NSF 14, cNSFus-rfh and cQAIus
  • Allows designers and installers to specify and install an inline, PEX-to-PEX ball valve anywhere in the system
  • Blow-out proof stems
  • Available with stem extensions to accommodate up to 2" of insulation for insulated-piping applications
  • Features Uponor’s durable, reliable ProPEX fitting system for connections that hold tight with 1,000 pounds of radial force
Read more
Specs
Application:
Heating
Plumbing
Size:
1/2"
Flow Capacity (Cv):
7
Max Pressure (PSI):
250
Max Temp (F):
250°F
Material:
Brass
Fitting System Compatibility:
Expander (ProPEX)
Standards Met:
ASTM F877
NSF 359
ASTM E84
CSA B137.5
ASTM F1960
Tubing Compatibility:
PEX
Warranty:
10 Years
Connection Type:
ProPEX x ProPEX
Connection Method:
PEX
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.