Pros, Join Our TradeMaster Program!
Description
Uponor Climate Control Zoning System II is a true wireless zoning control for radiant floor heating and other hydronic heating applications. The Wireless Dial Thermostat includes a sensor for temperature measurement for optimal comfort and efficiency of a radiant-heated space.

The thermostat features a LED ring around the dial when the set temperature is being adjusted. The wide set temperature range is 41°F (5°C) to 96°F (35.6°C). The active heating indicator and 70°F (21°C) is marked on the dial.
Read more
Manuals (2)
Specs
Application:
Zoning
Type:
Thermostat
Operating Temp Range:
41° to 96°F
Power Supply:
Battery
Warranty:
2 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.