Pros, Join Our TradeMaster Program!
Description
The Uponor Climate Control Zoning System II is a true wireless zoning control for radiant floor heating and other hydronic heating applications. The Wireless Digital Thermostat (T-167) includes a sensor for temperature measurement for optimal comfort and efficiency of a radiant-heated space and an optional terminal for connecting a floor sensor.

The Wireless Digital Thermostat will display ambient and floor (if installed) temperatures, humidity and low-battery indication and is back lit. The display units can be changed from Fahrenheit to Celsius and the set temperature can be adjusted from 41°F (5°C) to 96°F (35.6°C).
Read more
Specs
Type:
Thermostat
Application:
Accessory
Temperature Range (F):
32°F to 113°F
Duty:
1% cycle
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.