Pros, Join Our TradeMaster Program!
Description
QS-style Conversion Nipple (brass) and the appropriate fitting connect 5/16", 3/8", 1/2", 5/8" or 3/4" Wirsbo tubing to 1/2", 3/4", and 1" NPT.
Read more
Manuals (1)
Specs
Size:
3/4" x R20
Thread Size:
3/4"
R20
Material:
Brass
Application:
Heating
Max Pressure (PSI):
200
Warranty:
5 Years
Thread Type:
Male
Standards Met:
ASTM F877
ASTM F1960
NSF
Fitting System Compatibility:
PEX Compression
Tubing Compatibility:
PEX PEX-AL-PEX
Max Temp (F):
200°F
×
Special Holiday
Special Hours
8am–5pm ET
Mon – Fri, 7AM – 6PM

In observance of Memorial Day, Pickup will be closed:
Monday, May 25 and reopen at 7AM on Tuesday, May 26.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.