Apply to be a TradeMaster!
R25 x 3/4" MNPT Conversion Nipple
Hover image to zoom

R25 x 3/4" MNPT Conversion Nipple

SKU:
A4322575
Rating:
(0)
Q&A:
(0)
R25 x 3/4" MNPT Conversion Nipple
Hover image to zoom
$8.39 each
BOX UP & SAVE 9%
$76.40 box of 10
$7.64 each
In Stock
In Stock
Get 2 Tue, Mar 28
Fast Track Logo
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4" x R25
Material icon
Brass
Tubing Compatibility icon
PEX,PEX-AL-PEX
Fitting System Compatibility icon
PEX Compression
Standards Met icon
ASTM F1960, ASTM F877, NSF Standards Met
Max Pressure (PSI) icon
200 PSI

Description

Note: For 3/4" tubing only
Conversion Nipple, R25 x 3/4" MNPT

Specs

Size:

3/4" x R25

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Male

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Thread Size:

3/4"

R25

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy