Pros, Join Our TradeMaster Program!
Description
Pre-insulated Wirsbo hePEX™ features oxygen-barrier PEX pipe encased in polyethylene-foam insulation to meet ASHRAE 90.1-2013 energy-code requirements for hydronic piping and radiant heating/cooling applications. The piping is approved for direct burial in soil provided it is not exposed to groundwater. Uponor recommends adding 1/2" of insulation to accommodate for foam compression in direct-burial applications.
Hide Description
Specs
Size:

2"

Length (Feet):

75'

Insulation Thickness:

1-1/2"

R-Value:

9.9

Heat Loss:

8.6 BTU/hr/ft

Shape:

Coil

Material:

PEX

Application:

Heating

Warranty:

25 Year

Max Temp (F):

200°F

Type:

Tubing

Insulation Material:

Polyethylene Foam

×
5 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.