2" Pre-Insulated Wirsbo hePEX w/ 2" Insulation, 50 ft coil
Hover image to zoom

2" Pre-Insulated Wirsbo hePEX w/ 2" Insulation, 50 ft coil

SKU:
A6172000
Rating:
(5)
Q&A:
(1)
2" Pre-Insulated Wirsbo hePEX w/ 2" Insulation, 50 ft coil
Hover image to zoom
$1,159.61 each
Backorder
Backorder
Get it Wed, Apr 3 - Fri, May 3

Lift Gate

This product weighs 45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Length (Feet) icon
50' Length
Size icon
2"
Material icon
PEX
Warranty icon
25 Year Warranty
Max Temp (F) icon
200°F Max Temp
Shape icon
Coil

Description

Pre-insulated Wirsbo hePEX™ features oxygen-barrier PEX pipe encased in polyethylene-foam insulation to meet ASHRAE 90.1-2013 energy-code requirements for hydronic piping and radiant heating/cooling applications. The piping is approved for direct burial in soil provided it is not exposed to groundwater. Uponor recommends adding 1/2" of insulation to accommodate for foam compression in direct-burial applications.

Specs

Size:

2"

Material:

PEX

Length (Feet):

50'

Application:

Heating

Insulation Thickness:

2"

Warranty:

25 Year

R-Value:

13.7

Max Temp (F):

200°F

Heat Loss:

6.4 Btu/hr/ft

Type:

Tubing

Shape:

Coil

Insulation Material:

Polyethylene Foam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy