Apply to be a TradeMaster!
Ratchet-style Tube Cutter up to 3" PEX
Magnifying glass
Hover image to zoom

Ratchet-style Tube Cutter up to 3" PEX

SKU:
E6083000
Rating:
(24)
Q&A:
(0)
Ratchet-style Tube Cutter up to 3" PEX
Magnifying glass
Hover image to zoom
$448.34 each
Backorder
Backorder
Get it Tue, Feb 18 - Tue, Mar 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tubing Compatibility
PEX
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Metal

Description

Ratchet-style Tube Cutter up to 3" PEX

Specs

Application:

Up to 3" PEX

Up to 2-3/8" PEX

Up to 5/8” PEX

Up to 3/4” PEX

Up to 1” PEX

Up to 5/16” PEX

Up to 1/2” PEX

Up to 2” PEX

Up to 1-5/8" PEX

Up to 1-5/16” PEX

Up to 3/8” PEX

Material:

Metal

Type:

Tool

Style:

Ratchet

Tubing Compatibility:

PEX

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Material
Type
Tubing Compatibility
CURRENT ITEM
Up to 3" PEX
Up to 2-3/8" PEX
Up to 5/8” PEX
Up to 3/4” PEX
Up to 1” PEX
Up to 5/16” PEX
Up to 1/2” PEX
Up to 2” PEX
Up to 1-5/8" PEX
Up to 1-5/16” PEX
Up to 3/8” PEX
Metal
Tool
PEX
Up to 5/16” PEX
Up to 5/8” PEX
Up to 1/2” PEX
Up to 3/8” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
Metal
Tool
PEX
PEX-AL-PEX
Up to 3/8” PEX
Up to 3/4” PEX
Up to 1” PEX
Up to 1/2” PEX
Up to 5/16” PEX
Up to 5/8” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX
Plastic
Tool
PEX-AL-PEX
PEX
Up to 1/2” PEX
Up to 3/8” PEX
Up to 5/16” PEX
Up to 1” PEX
Up to 5/8” PEX
Up to 3/4” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX
Metal
Tool
PEX
PEX-AL-PEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM