Apply to be a TradeMaster!
1-1/2" Pre-Insulated AquaPEX Tubing w/ 1-1/2" Insulation - 75 ft
Hover image to zoom

1-1/2" Pre-Insulated AquaPEX Tubing w/ 1-1/2" Insulation - 75 ft

SKU:
F6161500
Rating:
(14)
Q&A:
(25)
1-1/2" Pre-Insulated AquaPEX Tubing w/ 1-1/2" Insulation - 75 ft
Hover image to zoom
$1,004.83 each
Backorder
Backorder
Get it Fri, Apr 21 - Tue, May 23

Lift Gate

This product weighs 35 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Tubing Type icon
Pre-Insulated
Length (Feet) icon
75' Length
Size icon
1-1/2"
Shape icon
Coil
Material icon
PEX
Warranty icon
25 Year Warranty

Description

Pre-insulated Uponor AquaPEX® (ASHRAE 90.1-2013) features flexible PEX pipe encased in polyethylene-foam insulation to insulate potable-water lines and meet ASHRAE 90.1-2013 energy-code requirements. The product is approved for use in hot and cold domestic potable water systems, residential fire safety and hydronic heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the piping. The product is also approved for direct burial in soil provided it is not exposed to groundwater. Uponor recommends adding 1/2" of insulation to accommodate for foam compression in direct-burial applications.

Specs

Application:

Plumbing

Insulation Thickness:

1-1/2"

Size:

1-1/2"

Shape:

Coil

Tubing Type:

Pre-Insulated

Material:

PEX

Length (Feet):

75'

Insulation Material:

Multi-layered Closed Cell Cross-linked Polyethylene Foam

Heat Loss:

7.0 BTU/hr/ft

R-Value:

11.2

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy