Pros, Join Our TradeMaster Program!
Description
Pre-insulated Uponor AquaPEX® (ASHRAE 90.1-2013) features flexible PEX pipe encased in polyethylene-foam insulation to insulate potable-water lines and meet ASHRAE 90.1-2013 energy-code requirements. The product is approved for use in hot and cold domestic potable water systems, residential fire safety and hydronic heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the piping. The product is also approved for direct burial in soil provided it is not exposed to groundwater. Uponor recommends adding 1/2" of insulation to accommodate for foam compression in direct-burial applications.

Read more
Specs
Application:
Plumbing
Size:
2"
Insulation Thickness:
1-1/2"
Shape:
Coil
Material:
PEX
Tubing Type:
Pre-Insulated
Length (Feet):
75'
Insulation Material:
Multi-layered Closed Cell Cross-linked Polyethylene Foam
R-Value:
9.9
Heat Loss:
8.6 BTU/hr/ft
Warranty:
25 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    12 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.