Pros, Join Our TradeMaster Program!
Description
Note: This is a ProPEX x Male Sweat Brass Adapter.

ProPEX Tool is required. ProPEX Rings must be purchased separately.

ProPEX Lead Free Brass Fitting Adapter transitions PEX-a tubing to copper fittings.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Read more
Manuals (2)
Specs
Size:
3/4" x 1"
Sweat Size:
1"
Lead Free:
Yes
Material:
Brass
Warranty:
25 Years Limited
Application:
Plumbing
Heating
Max Pressure (PSI):
200
Standards Met:
ASTM F877
ASTM F1960
NSF
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    8 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.