Pros, Join Our TradeMaster Program!
Description
Uponor is continuing to bring innovation, confi dence, value and performance to PEX piping systems with the launch of its new re-engineered ProPEX® lead-free (LF) brass valves for residential plumbing applications.

ProPEX LF brass angle and straight stop valves offer point-of-use shutoff at the fixture for Uponor AquaPEX tubing.

Key benefits
  • Re-engineered to offer the maximum amount of flow with a more compact design for greater installation efficiencies and higher performance
  • Only leading valves on the market to meet building codes IPC, UPC and IRC as well as being listed to NSF 14, NSF 61, NSF 359 and NSF 372 for superior confidence in a product that is code-compliant and listed for all plumbing installations
  • Developed by an established valve manufacturer with more than 35 years of experience for added assurance
  • Constructed from high-quality ECO BRASS® lead-free brass for increased value
  • Features positive tube stops for consistent installations every time
  • New, longer 10-year warranty for enhanced peace of mind
Read more
Manuals (3)
Specs
Application:
Heating
Plumbing
Size:
1/2" x 3/8"
Material:
Brass
Max Temp (F):
140°F
Fitting System Compatibility:
Expander (ProPEX)
Standards Met:
ASTM F1960
ASTM F877
Max Pressure (PSI):
125
Lead Free:
Yes
Tubing Compatibility:
PEX
Body Pattern:
Angle
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    29 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.