Apply to be a TradeMaster!
2" x 1-1/2" x 2" ProPEX EP Reducing Tee
Hover image to zoom
2" x 1-1/2" x 2" ProPEX EP Reducing Tee
Hover image to zoom
$80.42Β each
Backorder
Backorder
GetΒ itΒ Thu, Apr 20 - Thu, May 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Size icon
2" x 1-1/2" x 2"
Material icon
Engineered Plastic
Tubing Compatibility icon
PEX
Fitting System Compatibility icon
Expander (ProPEX)
Standards Met icon
ASTM F1960, NSF, ASTM F877 Standards Met
Warranty icon
25 Year (Limited) Warranty

Description

–
ProPEX EP Reducing Tee makes diverting connections for Uponor AquaPEX tubing in supply and return mains. Branch size is listed last in the part description.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

NOTE: Image is representative only and may depict a different size ProPEX EP reducing tee

Specs

–
Size:

2" x 1-1/2" x 2"

Material:

Engineered Plastic

Application:

Heating

Plumbing

Warranty:

25 Year (Limited)

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Expander (ProPEX)

Tubing Compatibility:

PEX

Max Pressure (PSI):

150

Max Operating Temp:

210ΒΊF

Max Temp (F):

320ΒΊF

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy