Pros, Join Our TradeMaster Program!
Description
ProPEX to Copper quarter-turn Ball Valves feature a shut-off valve for connecting PEX-a tubing to copper pipe. This fitting can't be used with glycol systems.
Read more
Manuals (2)
Specs
Size:
5/8" x 3/4"
Connection Type:
ProPEX x C
Connection Method:
PEX
Sweat
Sweat Size:
3/4"
Material:
Brass
Application:
Plumbing
Heating
Max Pressure (PSI):
200
Warranty:
10 Years
Standards Met:
ASTM F1960
NSF
ASTM F877
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.