Pros, Join Our TradeMaster Program!
Description
Features:
  • Gas/Electric or heat pump - Multi-stage
  • Simple as you want Operation
  • Switchable : Programmable or Non- Programmable
  • Choose 7 day, 5+2 day or 1-day programming
  • Switchable: auto-changeover, heat or cool only
  • Large. easy to read display
  • Scrolling display makes setup easy
  • Display can show dealer name, phone number and alerts
  • Adjustable backlight intensity
  • Backlit color coded buttons and legends
  • Choice of English, Spanish or French for scrolling display
  • Bi-color LED indicates a heating or cooling demand
  • Dry contact input
  • Outdoor sensor ready
  • Fahrenheit or Celsius display
  • Compatible with condensate overflow warning systems- lockout compressor with message on the display
  • Service alert indicators
  • Non-volatile memory
  • Keypad lock
  • Wireless connectivity with optional accessory
  • Title 24 compliant
  • ADR (Automated Demand Response) ready
  • FDD (Equipment Fault Protection) notification
  • API for 3rd party monitor & control
  • Night dimmer - to lower the display brightness in sensitive areas at night
  • Compatible with wireless Wi-Fi temperature sensor
  • Use Configurator app to easily setup Wi-Fi and thermostat settings

Additional Features:
  • 4 Heat & 2 Cool Stages
  • Control to or monitor a 2nd temp sensor
  • Setpoint limiting
  • Adjustable deadbands & timers
  • High/low outdoor temps for the day
  • Programmable fan
  • Smart recovery
  • Dual Fuel capable
  • Controls humidification, dehumidification and reheat
  • Auto humidity option based on outdoor temperature
  • Lockout aux heat based on outdoor temperature
  • Can average 1 remote sensor with thermostat
  • Programmable extra output, mobile app accessible
  • Energy watch
Read more
Manuals (2)
Specs
Application:
Multi Stage (Heat/Cool)
4 Heat/2 Cool
Voltage:
24v
Programmability:
5-2 Day
7 Day
24 Hour
Programmable
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Wireless
Auto Changeover
Wireless
Large Display
Large Buttons
Features:
Backlit Display
Humidification Control
Dehumidification Control
Measures:
Fahrenheit
Celsius
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.