Pros, Join Our TradeMaster Program!
Description
Features:
  • Up to 4 Heat & 2 Cool Stages
  • Gas/Electric or Heat Pump Control
  • Morning warmup period
  • Setpoint limiting security
  • 365 Day holiday programming (when connected to Skyport)
  • Title 24 Compliant
  • Lock Ring & Wall Plate available
  • Energy Saving Operation
  • Programmable Override
  • Humidification and Dehumidification Control
  • Soft Start Capability
  • Works with most equipment
  • Non-Volatire Memory
  • Keypad lockout
  • Remote sensor ready
  • 10+ hour clock backup
  • Compressor protection
  • Outdoor sensor ready
  • Backlit display
  • Dry Contact Equipped
  • Choice of english, spanish or french for scrolling display
  • API for 3rd party monitor and control
Read more
Manuals (2)
Specs
Application:
Multi Stage (Heat/Cool)
4 Heat/2 Cool
Voltage:
24v
Programmability:
365 Day
Programmable
5-2 Day
User Interface:
Push Button
Mount:
Horizontal
Options:
Wireless
Large Buttons
Large Display
Features:
Dehumidification Control
Backlit Display
Humidification Control
Start/Stop Button
Measures:
Fahrenheit
Celsius
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.