Pros, Join Our TradeMaster Program!
Description
  • VentureTape® 1556 is a 12-mil high strength, premium quality polyethylene (PE) coated cloth duct tape coated with an extremely aggressive rubber pressure sensitive adhesive.
  • A versatile, high performing product, VentureTape® 1556 applies easily, will not curl when unwound and conforms well to irregular surfaces, providing superior performance and durability over a wide range of conditions.
  • Self wound product is hand tearable and applies easily.
  • Versatile duct tape works well for vapor sealing, sheet metal ductwork and general purpose heavy duty service.
  • Waterproof.
  • 180 feet (60 yards) long.
Read more
Specs
Type:
Duct
Color:
Silver
Length:
180'
Width:
2"
Thickness:
12 mil
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.