Pros, Join Our TradeMaster Program!
Description
Venture Tape 205 is a glass filament reinforced tape for light duty strapping, bundling and reinforcing. It has a synthetic rubber resin adhesive with good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces.

Application of Venture Tape 205 is most easily accomplished at room temperature. At lower temperatures approaching 32°F (0°C), the adhesive becomes firm. Once applied, 205 performs well throughout the normal temperature ranges typically encountered in temporary holding applications on construction sites.

Features & Benifits:
  • Abrasion and moisture resistant
  • High tensile strength
  • Allows printing and illustrations to be seen through tape
  • Good shear and initial adhesion
  • Good aging
Hide Description
Specs
Type:

Filament

Width:

3/4"

Length:

180'

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.