Pros, Join Our TradeMaster Program!
Description
HD series deluxe humidity transmitters provide an ideal solution for measuring relative humidity in a wide range of conditions. All devices are equipped with a thin-film capacitive sensor that is easily replaceable in the field. The duct mounted HD is encased in a die-cast metal housing for extra strength. All deluxe HD models come with a standard 5 years warranty.

Applications:
  • Controlling HVAC systems for improved comfort and energy savings
  • Museums, schools, printing shops, and other locations requiring humidity control
  • Facilitating compliance with ASHRAE standards for environmental control and indoor air quality

Product Features
  • Thin-film capacitive sensor element recovers from 100% saturation
  • Fully interchangeable element to 2% accuracy, no calibration
  • Replace an element in the field to maintain accuracy and minimize downtime
  • Duct sensor element can be serviced without disturbing conduit
  • Potted circuitry - prevents costly condensate shorts
  • Polarity insensitive, two-wire 4 to 20 mA or 3-wire 0-5/0-10 Vdc versions; flexible systems compatibility - save time in the field, stock fewer devices
  • Warranty: 5 years (1 year on replaceable RH element)
Hide Description
Specs
Product Type:

Sensor

Sensor Type:

Humidity

Application:

Humidity

Mount:

Duct

Operating Temp Range:

-40° to 122°F

Accuracy:

± 2%

Output:

0 to (5 or 10) VDC

Humidity Range:

0 to 100% RH Non-Condensing

AWG:

22

Warranty:

5 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.