Pros, Join Our TradeMaster Program!
Description
HEW standard series wall mount humidity transmitters offer high performance in an easy to install housing at an affordable price. The thin-film capacitive sensor element provides high accuracy and performance, great long-term stability, and full recovery from saturation. The wall housing was created using sophisticated thermal analysis techniques for optimum airflow. It is ideal for schools and other applications requiring exceptional durability and a discrete appearance. All standard models come with a standard 1 year warranty.

Product Features
  • RH and temperature - monitor humidity and temperature with a single device reduces installation costs
  • Housing is low-profile, perfect for schools and museums
  • 2-wire, not polarity sensitive
  • Digitally profiled thin-film capacitive, non-removable RH element
Hide Description
Specs
Product Type:

Sensor

Sensor Type:

Humidity

Application:

Humidity

Mount:

Wall

Operating Temp Range:

50° to 90° F

Accuracy:

± 3%

AWG:

24-14

Output:

0 to (5 or 10) VDC

Humidity Range:

0 to 100% RH Non-Condensing

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.