Pros, Join Our TradeMaster Program!
Description
The TRA series stainless steel remote probe is designed for high accuracy in remote temperature sensing applications. The TRA can be used in numerous refrigeration applications or can be mounted on pipes for chilled or heated water temperature sensing. It is easily installed and includes a durable stainless steel sensing probe and a 2-wire twisted pair cable with strain relief.

Product Features
  • Long sensor life - durable stainless steel sensing probe
  • Multiple cable lengths for application flexibility
  • Operating Temperature: Probe: -13 - 221°F; Wiring: -4 - 176°F
  • Warranty: 5 Years
Hide Description
Manuals (1)
Specs
Product Type:

Sensor

Sensor Type:

Thermistor Temperature Sensor

Application:

Temperature

Mount:

Probe Only with Pipe Groove

Operating Temp Range:

-13° to 221°F

Insertion Length:

4"

Cable Length:

10'

AWG:

22

Ohms:

10000

Warranty:

5 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.