Apply to be a TradeMaster!
Main product image of MB2 Camo MO Tall Meter/Tool Pouch, Mossy Oak (8" x 3-1/2" x 13")
Magnifying glass
Hover image to zoom

MB2 Camo MO Tall Meter/Tool Pouch, Mossy Oak (8" x 3-1/2" x 13")

SKU:
VPP10022
Rating:
(1)
Q&A:
(0)
MB2 Camo MO Tall Meter/Tool Pouch, Mossy Oak (8" x 3-1/2" x 13")
Magnifying glass
Hover image to zoom
VPP10022 has been discontinued
Discontinued June 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
MB2 Camo DNA Tall Meter/Tool Pouch, Mossy Oak (8" x 3-1/2" x 13")
SKU:VPP10385
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
3 L

Description

The MB2 CAMO MO is a Mossy Oak camouflage version of the popular MB2 meter bag. Featuring Break-up Country pattern, this versatile yet compact bag can be carried, hung over a shoulder or clipped to a belt.

Features:
  • 10 Interior And Exterior Tool Pockets Of Various Sizes
  • 2 Meter Pockets: Holds Meters Up To 12.5" Tall
  • 2 D-Rings & 4 Bit Extension Pockets
  • Metal Belt Clip & Belt Slot
  • Detachable Elastomeric Handle & Electrical Tape Strap
  • 5 Year Limited Warranty


Specifications:
  • Bag Height (BH): 13" (33cm)
  • Width (W): 8" (20cm)
  • Depth (D): 3.5" (9cm)
  • Weight (empty): 2lbs / 1 kg
  • Internal Volume: 190in3 / 3L
  • Max Payload: 15 lbs / 7kg

Specs

Product Type:

Tool Pouch

Pockets:

10

Volume:

3 L

Warranty:

5 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:15am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great bag

This bag is great for service techs, its big enough to hold your meter and some basic hand tools and gives you the convinience of cliping ut to your pants or running your belt through it. Best part is when you are crawling in a tight space, none of your tools can fall out since it can zip shut. The bag itself feels very tough as well and looks very nice. I can say with confidence that this bag will last me on my hvac career journey for a very long time.
Bean
Westchester, NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?