Apply to be a TradeMaster!
Main product image of TECH MCT Compact/Tall Repair/Installation Tool Bag , Hi-Viz Yellow (12" x 8-1/2" x 14")
Magnifying glass
Hover image to zoom

TECH MCT Compact/Tall Repair/Installation Tool Bag , Hi-Viz Yellow (12" x 8-1/2" x 14")

SKU:
VPP10243
Rating:
(1)
Q&A:
(0)
TECH MCT Compact/Tall Repair/Installation Tool Bag , Hi-Viz Yellow (12" x 8-1/2" x 14")
Magnifying glass
Hover image to zoom
$207.49 each
In Stock
In Stock
Get 13 Tue, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
13L

Description

The TECH-MCT HI-VIZ YELLOW is a compact full featured Service Tech tool bag with 12" of vertical storage space offering maximum storage capacity in the MC platform. This bag contains bright yellow Hi-Viz construction and reflective accents.

Features:
  • 44 Interior & exterior pockets of varying sizes
  • Hi-Viz Construction and Reflective Accents
  • Outside mounted stainless tape clip
  • Electrical tape strap
  • YKK Locking Zippers
  • Holds over 50 hand tools
  • Waterproof polypropylene base for moisture and abrasion protection
  • Extra wide padded shoulder strap
  • Over-molded ergonomic grip
  • Light gray interior for improved visibility

Specifications:
  • Bag Height (BH) : 14" (36cm)
  • Handle Height (HH): 17" (43cm)
  • Width (W): 12" (31cm)
  • Depth: 8.5" (22cm)
  • Weight (empty): 7.3 lbs/3.3 kg
  • Internal Volume: 800in3/13L
  • Max Payload: 30lbs/14kg

Specs

Product Type:

Tool Bag

Pockets:

44

Warranty:

5 Year

Volume:

13L

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great tool bag

I do HVAC service work; this bag will carry everything I need for most service jobs. I even have room for my fieldpiece wireless probe 6-piece set. this bag is a year & 1/2 old and in great condition, despite dragging it under low houses The hi- viz a great feature. Supply house .com had the best price as always.
Purpledevil81
Ragland Alabama
1 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy