Apply to be a TradeMaster!
Main product image of WRENCHER-XL Extra Large Plumber Tool Bag (17" x 13" x 17")
Magnifying glass
Hover image to zoom

WRENCHER-XL Extra Large Plumber Tool Bag (17" x 13" x 17")

SKU:
VPP10265
Rating:
(0)
Q&A:
(0)
WRENCHER-XL Extra Large Plumber Tool Bag (17" x 13" x 17")
Magnifying glass
Hover image to zoom
$359.95 each
In Stock
In Stock
Get 4 Tue, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
37 L

Description

The open top WRENCHER tool bags were designed based on professional insights to accommodate tools used by plumbers. Each bag has a water repelling tarpaulin interior and includes two V-SWAP panels (Tool Panel and Tank Panel) of vertical pockets to accommodate a variety of hand tools, equipment or bulk storage when removed. Additional panels may be purchased separately. These versatile bags offer multiple storage options in a rugged platform with an injection molded polypropylene waterproof base

Features:
  • Easily cleaned tarpaulin interior repels water
  • Leather carrying grips
  • 17 available interior & exterior pockets
  • Synthetic rubber bumper protects opening of bag during insertion of large tools
  • 4 vertical storage shafts with stainless steel tool deflector partitions & padded floor for oversized wrenches
  • V-SWAP removable tool pocket panel system provides expandible bulk storage capacity or up to 10 interior pockets for hand tools & a 14oz fuel cylinder
  • Removable zippered pouch provides 7 additional secured pockets
  • Waterproof Polypropylene plastic base for moisture and abrasion protection


Specifications:
  • Height: 17" (43 cm)
  • Width: 17" (43cm)
  • Depth: 13" (33 cm)
  • Handle Height (HH): 23" (58cm)
  • Weight (empty): 13 lbs (6 kg)
  • Max Payload: 80lbs (36kg)
  • Internal Volume: 1760in3 (29L)

Specs

Product Type:

Tool Bag

Pockets:

17

Volume:

37 L

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy