Pros, Join Our TradeMaster Program!
Description
This medium duty system cuts up to 1/2" (12.7 mm) or 5" (127.0 mm) with optional tips. It welds up to 5/64" (2.0 mm) or 1.25" (31.8 mm) with optional nozzles.

Features:
  • Medium Duty Construction
  • Built-In Check Valves
  • One Cutting Attachment for All Fuel Gases (with proper tip)
  • G250 Series Regulators


Includes:
  • G250 Series Oxygen & Fuel Gas Regulators
  • WH411C Torch Handle with built-in check valves
  • CA411-3 Cutting Attachment
  • Cutting Tip ( 0-3-101)
  • Welding Nozzle (0-UM-250)
  • “RM” Grade Hose 20' x 3/16" (6.1 m x 4.8 mm)
  • Striker and Soft-sided Goggles
  • 5 Year Warranty
Hide Description
Specs
Type:

Torch Kit

Fuel Type:

Oxy Acetylene

Handle:

WH411C

Tip:

0-3-101

Regulator:

G250-150-540

G250-15-300

Hose:

"RM” Grade

Includes:

Safety Goggles

Cutting Attachment

Welding Nozzle

Check Valve

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.