Pros, Join Our TradeMaster Program!
Description
Note: Image may not reflect actual product

2-Loop ProRadiant Stainless Steel Manifold Shut-Off/Balancing for Model 2879

Stainless steel manifolds are to be used in closed loop hydronic heating, cooling and snow melting systems. These preassembled 1-1/4" diameter stainless supply and return manifolds come attached to two 6-5/8" spacing brackets for compact remote mounting. The air bleeder and purge valves are connected and factory tested. 1-1/4" Union connections, 1" NPT removable end caps. SVC Circuit connection fittings are sold separately.

This manifold requires (6) Loop Fitting Assemblies:
Optional Installation Accessories:

Loop End Cap
Supply/Return Ball Valves
Actuators
  • 15070: 24 VACPowerhead for Stainless Manifold, 2-Wire
    Powerhead part number 15070 is a two position actuator which mounts on the return valve of the stainless manifold. A 24 V signal actuates the head to open the valve. The position of the valve is normally closed.
  • 15069: 24 VAC Powerhead for Stainless Manifold, 4-Wire
    4-wire two position actuator which mounts on the return valve of the stainless manifold. A 24 VAC signal actuates the head to open the valve. The position of the valve is normally closed. Upon opening the valve, the integral SPST contacts close. Typical applications include circulator control when used with Viega zone control 18060 or 18062, boiler heat call (T-T) or control of auxiliary devices requiring end-switch contact closure.
  • 15068: 24 VAC Powerhead (0-10 VDC control)
    The Viega 0-10V powerhead is a thermo-electric powerhead that mounts on the return valve of a Viega 1-1/4" stainless manifold. A 24-volt signal powers the unit open while controlled by a 0-10V DC signal, usually from either a thermostat or a central DDC building management system.

Specifications
  • For Model 2879
  • Equipped with Air bleeder Model 2878.914, purge valve Model 2878.915, supply shut-off balancing valve Model 2878.924, Bracket
  • SVC, union connection, femaile pipe thread,
  • Preassembled
  • Material-Stainless Steel
  • Fitting Sizes: 1-1/4" x 1"
  • Maximum Temperature: 180 F
  • Maximum Pressure: 100 psi
  • Weight: 2.454 lbs
Hide Description
Manuals (2)
Specs
Type:

Manifold

Number of Outlets:

2

Max Temp (F):

180°F

Max Pressure (PSI):

100

Material:

Stainless Steel

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.