6-Loop ProRadiant Stainless Steel Manifold for Model 2879
Hover image to zoom
6-Loop ProRadiant Stainless Steel Manifold for Model 2879
Hover image to zoom
$364.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 26 - Wed, Jan 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Number of Outlets icon
6
Max Temp (F) icon
180°F Max Temp
Max Pressure (PSI) icon
100 PSI
Material icon
Stainless Steel

Description

Note: Image may not reflect actual product

  • For use in Heating, Cooling, and Snow Melt applications
  • Stainless steel
  • SVC, union connection, female pipe thread
  • Preassembled

Specs

Type:

Manifold

Number of Outlets:

6

Max Temp (F):

180°F

Max Pressure (PSI):

100

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy