Pros, Join Our TradeMaster Program!
Description
Note: Image may not reflect actual product

  • For use in Heating, Cooling, and Snow Melt applications
  • Stainless steel
  • SVC, union connection, female pipe thread
  • Preassembled
Hide Description
Manuals (2)
Specs
Type:

Manifold

Number of Outlets:

12

Max Temp (F):

180°F

Max Pressure (PSI):

100

Material:

Stainless Steel

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.