Pros, Join Our TradeMaster Program!
Description
Viega ProPress has helped installers across the world reduce installation time, save money and increase reliability on the job site. Built to last, Viega fittings are heavier than Type K copper, the most robust plumbing material on the market. Viega’s patented Smart Connect feature identifies unpressed connections during testing so that they are not missed. Only Viega offers the Smart Connect feature. Meets or exceeds the most rigorous testing codes and standards in North America. Viega ProPress has helped installers across the world reduce installation time, save money and increase reliability on the job site. Built to last, Viega fittings are heavier than Type K copper, the most robust plumbing material on the market. Viega’s patented Smart Connect feature identifies unpressed connections during testing so that they are not missed. Only Viega offers the Smart Connect feature. Meets or exceeds the most rigorous testing codes and standards in North America.
Read more
Specs
Diameter (Inches):
3/4"
Material:
Copper
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.