Pros, Join Our TradeMaster Program!
Description
Used to connect varying sizes of copper tubing and fittings. Allows for a male NPT connection. All fittings come with Smart Connect Feature.

Fittings must be installed with ProPress XL-C rings and V2 actuator.
Hide Description
Specs
Size:

4" x 2"

Material:

Copper

Connection Type:

ProPress x FNPT

Application:

Plumbing

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.