Pros, Join Our TradeMaster Program!
Description
  • The ProPressG system is a copper press connection system designed to meet the demands of natural gas and propane gas in the vapor state as well as fuel oil systems.

  • ProPressG is approved for the use with hard copper tubing from 1/2" to 2" and soft copper tubing in 1/2" to 1-1/4"" diameters. All tubing must comply with ASTM B88 standards. ProPressG fittings are also approved for installations in above and below ground applications.
    Features:
  • For use with ASTM B88 tubing
  • Copper
  • Press connection
  • Read more
    Specs
    Size:
    1" x 3/4"
    Material:
    Copper
    Connection Type:
    Press
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.