Apply to be a TradeMaster!
2" MegaPress Coupling
Hover image to zoom

2" MegaPress Coupling

Brand:
Viega
SKU:
25055
Rating:
(5)
Q&A:
(2)
2" MegaPress Coupling
Hover image to zoom
$53.82 each
In Stock
In Stock
Get 28 Wed, Jun 26
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2"
Connection Type icon
Press Connection
Material icon
Carbon Steel
Temperature Range (F) icon
0°F to 250°F

Description

Viega MegaPress is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.

Viega MegaPress fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • Available in IPS sizes 1/2" to 2"
  • More than 150 different configurations
  • Connections can be made wet or dry

Specs

Size:

2"

Material:

Carbon Steel

Temperature Range (F):

0°F to 250°F

Connection Type:

Press

Pressure Range:

0 to 200 psi

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy