Pros, Join Our TradeMaster Program!
Description
ViegaPEX Tubing is manufactured to ASTM F876/F877 standards and listed to ANSI/NSF Standards 14 and 61. It is chlorine resistance rated for both traditional (CL-TD) and continuous recirculation (CL-R) applications. ViegaPEX Tubing is rated at 100 psi and 180 degrees F and 160 psi at 73 degrees F and is available in red, blue, and white.
Read more
Specs
Size:
1/4"
Shape:
Coil
Color:
White
Length (Feet):
100'
Fitting System Compatibility:
Crimp/Clamp (Bluefin)
PEX Press (Viega)
Push Fit (Sharkbite)
PEX Compression
Tubing Type:
Non-Oxygen Barrier
Material:
PEX
Application:
Plumbing
Max Pressure (PSI):
160
Grade:
PEX-b
Warranty:
10 Year
Standards Met:
ASTM F876
ASTM F877
NSF
Max Temp (F):
180°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    37 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.