Pros, Join Our TradeMaster Program!
Description
ViegaPEX Tubing is manufactured to ASTM F876/F877 standards and listed to ANSI/NSF Standards 14 and 61. It is chlorine resistance rated for both traditional (CL-TD) and continuous recirculation (CL-R) applications. ViegaPEX Tubing is rated at 100 psi and 180 degrees F and 160 psi at 73 degrees F and is available in red, blue, and white.
Hide Description
Specs
Size:

1/4"

Shape:

Coil

Color:

White

Length (Feet):

500'

Fitting System Compatibility:

PEX Compression

PEX Press (Viega)

Push Fit (Sharkbite)

Crimp

Clamp

Tubing Type:

Non-Oxygen Barrier

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Grade:

PEX-b

Warranty:

25 Year

Standards Met:

NSF

ASTM F876

ASTM F877

Max Temp (F):

180°F

×
4 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.