Pros, Join Our TradeMaster Program!
Description
ViegaPEX Tubing is manufactured to ASTM F876/F877 standards and listed to ANSI/NSF Standards 14 and 61. It is chlorine resistance rated for both traditional (CL-TD) and continuous recirculation (CL-R) applications. ViegaPEX Tubing is rated at 100 psi and 180 degrees F and 160 psi at 73 degrees F and is available in red, blue, and white.
Hide Description
Specs
Size:

3/8"

Shape:

Coil

Color:

Blue

Length (Feet):

500'

Fitting System Compatibility:

PEX Compression

PEX Press (Viega)

Push Fit (Sharkbite)

Crimp

Clamp

Tubing Type:

Non-Oxygen Barrier

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Grade:

PEX-b

Warranty:

25 Year

Standards Met:

NSF

ASTM F876

ASTM F877

Max Temp (F):

180°F

×

This item is compatible with the following Bock model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
4 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.