Pros, Join Our TradeMaster Program!
Description
ViegaPEX Ultra tubing is intended and recommended for use in hot and cold potable water distribution systems and multipurpose residential fire sprinkler systems per NFPA 13D with ViegaPEX Ultra Black tubing in 3/4" to 1-1/2" sizes meeting the requirements of ASTM F876 and UL 1821 (130 psi @ 120°F). Design temperature and pressure ratings for ViegaPEX Ultra are 160 psi @ 73°F and 100 psi @ 180°F. ViegaPEX Ultra tubing can also be used in “continuously recirculating” plumbing systems at temperatures of up to 140°F while still maintaining excellent Chlorine resistance.
Read more
Specs
Size:
3/4"
Color:
Black
Shape:
Coil
Length (Feet):
100'
Material:
PEX
Application:
Plumbing
Max Pressure (PSI):
100
Grade:
PEX-b
Standards Met:
UL 1821
NFPA 13D
ASTM F876
Max Temp (F):
180°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    37 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.