Pros, Join Our TradeMaster Program!
Description
ViegaPEX Ultra tubing is intended and recommended for use in hot and cold potable water distribution systems and multipurpose residential fire sprinkler systems per NFPA 13D with ViegaPEX Ultra Black tubing in 3/4" to 1-1/2" sizes meeting the requirements of ASTM F876 and UL 1821 (130 psi @ 120°F). Design temperature and pressure ratings for ViegaPEX Ultra are 160 psi @ 73°F and 100 psi @ 180°F. ViegaPEX Ultra tubing can also be used in “continuously recirculating” plumbing systems at temperatures of up to 140°F while still maintaining excellent Chlorine resistance.
Hide Description
Specs
Size:

3/4"

Color:

Black

Shape:

Coil

Length (Feet):

100'

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

100

Grade:

PEX-b

Standards Met:

UL 1821

NFPA 13D

ASTM F876

Max Temp (F):

180°F

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.