Pros, Join Our TradeMaster Program!
Description
Note: FostaPEX Tubing is only compatible with Viega PEX Press Fittings, it is not compatible with Uponor (Wirsbo) Multi-Press fittings.

This FostaPEX Prep Tool is required to ensure the tubing is prepared for secure PEX Press connections.

FostaPEX tubing adds aluminum and PE outer layers to the tubing to provide form stability and an oxygen barrier. FostaPEX can be bent and will hold its new shape - excellent for exposed runs in basements and baseboard connections. For use with the Viega press fittings only.
Read more
Specs
Size:
3/4"
Shape:
Coil
Length (Feet):
150'
Fitting System Compatibility:
PEX Press (Viega)
Tubing Type:
PEX-AL-PEX
Material:
PEX-AL-PEX
Grade:
PEX-AL-PEX
Color:
Gray
Application:
Heating
Max Pressure (PSI):
160
Warranty:
10 Year
Standards Met:
ASTM F876
ASTM F877
NSF
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Videos

    15 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.