Pros, Join Our TradeMaster Program!
Description
Viega GeoFusion socket fusion fittings are a reliable, high-quality option for ground-source heat-exchange applications. With 25 years of experience in socket-fusion-fitting production, Viega GeoFusion fittings provide installers with the superior products they need to connect open- and closed-loop geothermal and hydronic distribution piping systems.

Product Features
  • For exposed locations
  • High density polyethylene (HDPE)
  • Socket fusion, male pipe thread
Read more
Specs
Size:
3/4" x 1"
Connection Type:
IPS x MPT
Material:
High-Density Polyethylene
Standards Met:
ASTM D2683
NSF 358-1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.